Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install

Hi Coupler Socket, for Female Screw Install 30SM

4.47 (15)
Item.#
02109274
Mfr.#
30SM
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Opponent Mounting Size
Rc3/8(PT3/8)
Dimensions Ls (mm)
56.5
Dimensions A (mm)
14
Weight (g)
108
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Air
Screw Diameter T
R3/8
Dimensions Hs (mm)
Hexagon 19
Dimensions Bs (phi mm)
8
Installation Shape
External thread
TRUSCO Part Number
113-1109
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Air piping of home garage
3
From Japan
On 2018-05-07 14:33:24
I bought it because it was cheap but it was not a one touch type.
This review is about item#2109396.
In Toigan
5
From Japan
On 2018-03-23 20:19:32
Purchase to create an external source inlet for gas gun. I could make it as I thought.
This review is about item#2109143.
Used for air tank
5
From Japan
On 2017-12-27 18:16:04
As expected, there are no makers' goods and no air leaks.
This review is about item#2109143.
To add an air tank.
5
From Japan
On 2017-12-03 22:01:45
Even cheap, goods were good. I used it for a small air tank.
This review is about item#2109143.
Using air compressor
5
From Japan
On 2017-10-30 22:19:57
The price was affordable and I was able to connect with the shit without rattling! I thought it would be nice if there was a thread sealant if it says luxury.
This review is about item#2109143.
Machine maintenance
4
From Japan
On 2017-05-23 14:58:21
I purchased it as a part for duster, but it can be used without problems.
This review is about item#2109274.
Air hose connection
5
From Japan
On 2016-06-16 14:55:04
I think that it is durable because it is a leading manufacturer. The price was a bit cheaper than the home center.
This review is about item#02109274.
Car maintenance
5
From Japan
On 2016-01-11 17:36:18
I am satisfied with reasonable price.
This review is about item#02109213.
Air piping
5
From Japan
On 2015-01-15 13:17:13
It was excellent in wear resistance and durability, and handling was also very easy.
This review is about item#02109274.
Attach to air outlet
3
From Japan
On 2014-04-02 13:25:00
There are some troublesome surfaces because they are individually wrapped, but you can keep them in a clean condition when they are left over. Sizes 3/8 and 1/2 have price openings, and often I see that they are squeezing to 3/8 with a pipe fitting. It is a common coupler that can be used without problems.
This review is about item#02109396.