Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Coupler
  • High Coupler
  • High Coupler

High Coupler 400PF

Item.#
02109283
Mfr.#
400PF
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Opponent Mounting Size
R1/2(PT1/2)
Dimensions Lp (mm)
41
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Screw Diameter T
Rc1/2
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Fluid
Air
Dimensions Hp (mm)
Hexagon 29
Dimensions A (mm)
15
Installation Shape
Female screw
Weight (g)
82
TRUSCO Part Number
113-2296