Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, Large Caliber, for Female Screw Install
  • Hi Coupler Plug, Large Caliber, for Female Screw Install
  • Hi Coupler Plug, Large Caliber, for Female Screw Install

Hi Coupler Plug, Large Caliber, for Female Screw Install 400PM

5.00 (1)
Item.#
02109301
Mfr.#
400PM
Package Qty.
1PC
Ship pack of
1
8.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Female screw
Fluid
Air
Opponent Mounting Size
Rc1/2(PT1/2)
Dimensions Bp (mm)
13
Weight (g)
69
Screw Diameter T
R1/2
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimensions Hp (mm)
Hexagon 22
Dimensions Lp (mm)
50
TRUSCO Part Number
113-0773
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Large impact
5
From Japan
On 2016-02-02 15:01:02
So is solid airtightness was safe to use without any air leakage.
This review is about item#02109301.