Buy more than* S$200* and get FREE SHIPPING

  • High Coupler
  • High Coupler
  • High Coupler

High Coupler 400SH

4.33 (3)
Item.#
02109326
Mfr.#
400SH
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimension T (phi mm)
15
Dimensions Bs (phi mm)
9
Weight (g)
220
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Air
Other Side's Hose Size
1/2 (for hose)
Dimensions Ls (mm)
83
Dimensions A (mm)
36
TRUSCO Part Number
113-0498
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Terminal terminal fixing bolt tightened, removed
3
From Japan
On 2017-10-25 21:18:15
The size of the bolt nut fixed to all the terminal terminals is Although I thought it was the same, there were also different sizes and I could not use some. Also, it was okay to tighten and remove the lid for checking the battery liquid smoothly.
This review is about item#2109326.
Impact wrench for large car
5
From Japan
On 2015-02-02 08:33:48
You can still trust the maker items. The price is cheaper than others and it is saved.
This review is about item#02109326.
Tire change for large vehicles
5
From Japan
On 2014-03-17 07:50:20
I still feel that there is only a large caliber and the amount of air is different.
This review is about item#02109326.