Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install

Hi Coupler Socket, for Female Screw Install 400SM

3.00 (2)
Item.#
02109335
Mfr.#
400SM
Package Qty.
1PC
Ship pack of
1
28.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Air
Opponent Mounting Size
Rc1/2(PT1/2)
Dimensions Ls (mm)
63
Dimensions A (mm)
16
Weight (g)
213
Screw Diameter T
R1/2
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimensions Hs (mm)
Hexagon 29
Dimensions Bs (phi mm)
13
Installation Shape
External thread
TRUSCO Part Number
113-1168
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For building site compressor
1
From Japan
On 2015-07-22 18:03:23
Please be referred to if there is size that did not fit connection size of the coupler 400sm (1/2) is OK
This review is about item#02109335.
We are attached to our compressor.
5
From Japan
On 2013-04-17 09:46:04
There is no problem at all because the previous was also have use.
This review is about item#02109457.