Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Socket, For Mounting Hose
  • Hi Cupla Socket, For Mounting Hose
  • Hi Cupla Socket, For Mounting Hose

Hi Cupla Socket, For Mounting Hose 40SH

4.62 (21)
Item.#
02109387
Mfr.#
40SH
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Air
Dimensions Bs (phi mm)
9
Weight (g)
118
Other Side's Hose Size
For 1/2 hose
Dimensions Ls (mm)
78.5
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimensions A (mm)
36
TRUSCO Part Number
113-0463
Dimension T (phi mm)
15
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-08-06 15:11:39
Goods that are much better than what I used to date Air leakage has been considerably reduced
This review is about item#6366385.
Used as a replacement part due to deterioration
5
From Japan
On 2017-06-22 09:16:24
Although it is trying by exchange, it is smooth feeling without any problem at all.
This review is about item#02109204.
Machine maintenance
5
From Japan
On 2017-02-19 20:05:16
Is it good to make the seal part, it is durable and it is hard to leak air.
This review is about item#2109265.
For air compressor
4
From Japan
On 2016-10-14 20:12:56
No problem. It is a repeater
This review is about item#2109204.
Using air tool
5
From Japan
On 2016-09-29 21:03:08
I am very satisfied with the smooth desorption of the truly
This review is about item#2109204.
When installing hose
5
From Japan
On 2016-05-30 09:24:45
It is saved because it can purchase cheaper than a trading company.
This review is about item#02109204.
For installation of air hose
5
From Japan
On 2016-05-10 09:16:05
I am using it with confidence because it is a manufacturer item. The coupling part is also firm.
This review is about item#06366385.
Car maintenance
5
From Japan
On 2016-01-27 17:00:10
I can use it without any inconvenience.
This review is about item#02109204.
For gas hose connection of TIG welding machine
3
From Japan
On 2016-01-20 22:20:35
When transferring the argon gas of the TIG welding machine and the cylinder of the mixed gas of the MIG / MAG welding machine, connect the hose to the regulator outlet so that it can be detached with one touch. Since the coupler for argon gas is expensive, it is substituted with this inexpensive.
This review is about item#06366385.
Rubber air hose socket
5
From Japan
On 2015-12-03 02:27:45
It works well with the company's plug and its quality is stable.
This review is about item#02109204.