Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install

Hi Coupler Socket, for Female Screw Install 40SM

4.57 (14)
Item.#
02109396
Mfr.#
40SM
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimensions Hs (mm)
Hexagon 23
Dimensions Bs (phi mm)
9
Installation Shape
External thread
TRUSCO Part Number
113-1133
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Air
Opponent Mounting Size
Rc1/2(PT1/2)
Dimensions Ls (mm)
59.5
Dimensions A (mm)
16
Weight (g)
131
Screw Diameter T
R1/2
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
In Toigan
5
From Japan
On 2018-03-23 20:19:32
Purchase to create an external source inlet for gas gun. I could make it as I thought.
This review is about item#2109143.
Used for air tank
5
From Japan
On 2017-12-27 18:16:04
As expected, there are no makers' goods and no air leaks.
This review is about item#2109143.
To add an air tank.
5
From Japan
On 2017-12-03 22:01:45
Even cheap, goods were good. I used it for a small air tank.
This review is about item#2109143.
Using air compressor
5
From Japan
On 2017-10-30 22:19:57
The price was affordable and I was able to connect with the shit without rattling! I thought it would be nice if there was a thread sealant if it says luxury.
This review is about item#2109143.
Machine maintenance
4
From Japan
On 2017-05-23 14:58:21
I purchased it as a part for duster, but it can be used without problems.
This review is about item#2109274.
Air hose connection
5
From Japan
On 2016-06-16 14:55:04
I think that it is durable because it is a leading manufacturer. The price was a bit cheaper than the home center.
This review is about item#02109274.
Car maintenance
5
From Japan
On 2016-01-11 17:36:18
I am satisfied with reasonable price.
This review is about item#02109213.
Air piping
5
From Japan
On 2015-01-15 13:17:13
It was excellent in wear resistance and durability, and handling was also very easy.
This review is about item#02109274.
Attach to air outlet
3
From Japan
On 2014-04-02 13:25:00
There are some troublesome surfaces because they are individually wrapped, but you can keep them in a clean condition when they are left over. Sizes 3/8 and 1/2 have price openings, and often I see that they are squeezing to 3/8 with a pipe fitting. It is a common coupler that can be used without problems.
This review is about item#02109396.
High Pressure Cleaning
5
From Japan
On 2014-03-24 19:36:24
Very good
This review is about item#02109274.