Buy more than* S$200* and get FREE SHIPPING

  • High Coupler

High Coupler 600PF

Item.#
02109405
Mfr.#
600PF
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Dimensions A (mm)
17
Installation Shape
Nut
Weight (g)
116
TRUSCO Part Number
113-2326
Opponent Mounting Size
R3/4(PT3/4)
Dimensions Lp (mm)
45
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Fluid
Air
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Screw Diameter T
Rc3/4
Dimensions Hp (mm)
Hexagon 35