Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, Large Caliber, for Female Screw Install
  • Hi Coupler Plug, Large Caliber, for Female Screw Install
  • Hi Coupler Plug, Large Caliber, for Female Screw Install

Hi Coupler Plug, Large Caliber, for Female Screw Install 600PM

5.00 (1)
Item.#
02109423
Mfr.#
600PM
Package Qty.
1PC
Ship pack of
1
9.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Female screw
Fluid
Air
TRUSCO Part Number
113-0803
Opponent Mounting Size
Rc3/4(PT3/4)
Dimensions Bp (mm)
19
Weight (g)
116
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Valve not available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Screw Diameter T
R3/4
Dimensions Hp (mm)
Hexagon 32
Dimensions Lp (mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Large impact
5
From Japan
On 2016-02-02 15:01:02
Since airtightness was solid, it was safe to use without air leakage.
This review is about item#02109301.