Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket
  • High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket
  • High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket

High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket 600SF

Item.#
02109432
Mfr.#
600SF
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Fluid
Air
Screw Diameter T
Rc3/4
Dimensions Hs (mm)
Hexagon 35
Dimensions A (mm)
17
Installation Shape
Nut
Weight (g)
260
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
TRUSCO Part Number
113-2628
Opponent Mounting Size
R3/4(PT3/4)
Dimensions Ls (mm)
61
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)