Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install

Hi Coupler Socket, for Female Screw Install 600SM

3.00 (2)
Item.#
02109457
Mfr.#
600SM
Package Qty.
1PC
Ship pack of
1
32.98 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Air
Screw Diameter T
R3/4
Dimensions Hs (mm)
Hexagon 32
Dimensions Bs (phi mm)
16
Installation Shape
Bolt
TRUSCO Part Number
113-1192
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Opponent Mounting Size
Rc3/4(PT3/4)
Dimensions Ls (mm)
67
Dimensions A (mm)
19
Weight (g)
260
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For building site compressor
1
From Japan
On 2015-07-22 18:03:23
Please be referred to if there is size that did not fit connection size of the coupler 400sm (1/2) is OK
This review is about item#02109335.
We are attached to our compressor.
5
From Japan
On 2013-04-17 09:46:04
There is no problem at all because the previous was also have use.
This review is about item#02109457.