Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Coupler
  • High Coupler
  • High Coupler

High Coupler 800PF

Item.#
02109466
Mfr.#
800PF
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Material (Body)
Steel(chromeplating)
TRUSCO Part Number
113-2440
Opponent Mounting Size
R1(PT1)
Dimensions Lp (mm)
54
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Fluid
Air
2014 TRUSCO Published Page
1-1276
Screw Diameter T
Rc1
Dimensions Hp (mm)
Hex 41
Dimensions A (mm)
22
Installation Shape
Internal thread
Weight (g)
190