Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Coupler Socket, For Hose Attachment, Large Diameter
  • High Coupler Socket, For Hose Attachment, Large Diameter
  • High Coupler Socket, For Hose Attachment, Large Diameter

High Coupler Socket, For Hose Attachment, Large Diameter 800PH

5.00 (3)
Item.#
02109475
Mfr.#
800PH
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Hose nipple
Fluid
Air
Dimensions Lp (mm)
85
Weight (g)
152
Other Side's Hose Size
For 1 hose
Dimension Hp (phi mm)
34
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimensions A (mm)
54
TRUSCO Part Number
113-0374
Dimensions Bp (mm)
20
Dimension T (phi mm)
27
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air - distribution to color sorter
5
From Japan
On 2017-10-10 20:26:42
Although the usability was good, the inside diameter of the hose was somewhat larger and the air leaked I was worried, but the air - there was no leakage and there was no problem
This review is about item#2109292.
Connection of compressor hose
5
From Japan
On 2013-11-19 13:42:10
I was in trouble because 1/2 size items were not handled at home centers, but I bought it because there was something for Monotaro. I appreciate the abundance of assortment.
This review is about item#02109292.
We use it for our air hose.
5
From Japan
On 2013-04-17 09:47:44
Since I used it before, there is no problem at all.
This review is about item#02109292.