Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket
  • High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket
  • High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket

High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket 800SF

Item.#
02109493
Mfr.#
800SF
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Fluid
Air
Dimensions Hs (mm)
Hex 41
Dimensions A (mm)
22
Installation Shape
Internal thread
Weight (g)
324
2014 TRUSCO Published Page
1-1276
Screw Diameter T
Rc1
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Opponent Mounting Size
R1(PT1)
Dimensions Ls (mm)
68
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Steel(chromeplating)
TRUSCO Part Number
113-2652