Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install
  • Hi Coupler Socket, for Female Screw Install

Hi Coupler Socket, for Female Screw Install 800SM

3.33 (3)
Item.#
02109511
Mfr.#
800SM
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Air
Screw Diameter T
R1
Dimensions Hs (mm)
Hexagon 36
Dimensions Bs (phi mm)
16
Installation Shape
Bolt
TRUSCO Part Number
113-1222
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Opponent Mounting Size
Rc1(PT1)
Dimensions Ls (mm)
72
Dimensions A (mm)
22
Weight (g)
288
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machine washing
4
From Japan
On 2017-05-23 14:57:36
I bought it as a part for duster. There is no problem in use.
This review is about item#2109457.
For construction site compressors
1
From Japan
On 2015-07-22 18:03:23
If the connection size of the coupler does not match the size, please indicate it if 400sm (1/2) is OK
This review is about item#02109335.
It is attached to our compressor.
5
From Japan
On 2013-04-17 09:46:04
Since I used it before, there is no problem at all.
This review is about item#02109457.