Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Plug, For Male Thread Mounting)Brass Made
  • High Coupler Plug, For Male Thread Mounting)Brass Made
  • High Coupler Plug, For Male Thread Mounting)Brass Made

High Coupler Plug, For Male Thread Mounting)Brass Made BSBM-20PF

Item.#
02109527
Mfr.#
BSBM-20PF
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Nut
Fluid
Water
Dimensions Hp (mm)
Hexagon 17
Dimensions A (mm)
13
TRUSCO Part Number
113-2211
Opponent Mounting Size
R1/4(PT1/4)
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimensions Lp (mm)
36
Weight (g)
30
Screw Diameter T
Rc1/4