Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Hose Install, Brass
  • Hi Coupler Plug, for Hose Install, Brass
  • Hi Coupler Plug, for Hose Install, Brass

Hi Coupler Plug, for Hose Install, Brass BSBM-20PH

Item.#
02109536
Mfr.#
BSBM-20PH
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimensions Bp (mm)
5
Dimension T (phi mm)
9
Dimensions A (mm)
30
Weight (g)
30
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Water
Other Side's Hose Size
for 1/4 hose
Dimension Hp (phi mm)
16
Dimensions Lp (mm)
57
Valve Structure
Without valve
TRUSCO Part Number
113-0234