Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Brass Plug, Male Thread
  • Hi Cupla Brass Plug, Male Thread
  • Hi Cupla Brass Plug, Male Thread

Hi Cupla Brass Plug, Male Thread BSBM-20PM

3.00 (2)
Item.#
02109545
Mfr.#
BSBM-20PM
Package Qty.
1PC
Ship pack of
1
6.76 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
TRUSCO Part Number
113-0692
Opponent Mounting Size
Rc1/4(PT1/4)
Dimension Hp (phi mm)
Hexagon 14
Dimensions A (mm)
13
Installation Shape
Bolt
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Fluid
Water
Weight (g)
28
Screw Diameter T
R1/4
Dimensions Bp (mm)
7.5
Dimensions Lp (mm)
41
Valve Structure
Without valve
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Usage prohibited
1
From Japan
On 2015-11-12 23:05:00
I was not addicted to the Osaka soul's valve-less medium socket coupler. I do not agree with TSP.
This review is about item#02109545.
Connection of mold temperature controller and hose
5
From Japan
On 2015-08-03 20:55:28
The one we are using for connecting the mold temperature controller and the hose has been operating without problems for now.
This review is about item#02109606.