Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Cupla Socket, For Mounting Male ThreadBrass
  • Hi Cupla Socket, For Mounting Male ThreadBrass
  • Hi Cupla Socket, For Mounting Male ThreadBrass

Hi Cupla Socket, For Mounting Male ThreadBrass BSBM-20SF

Item.#
02109554
Mfr.#
BSBM-20SF
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water
TRUSCO Part Number
113-2512
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Ls (mm)
49.5
Installation Shape
Female screw
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Screw Diameter T
Rc1/4
Dimensions Hs (mm)
Hexagon 19
Dimensions A (mm)
13
Weight (g)
103