Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Brass Coupler Socket, For Mounting Hose
  • High Brass Coupler Socket, For Mounting Hose
  • High Brass Coupler Socket, For Mounting Hose

High Brass Coupler Socket, For Mounting Hose BSBM-20SH

Item.#
02109563
Mfr.#
BSBM-20SH
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimension T (phi mm)
9
Dimensions Bs (phi mm)
5
Weight (g)
107
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Water
Other Side's Hose Size
1/4 (for hose)
Dimensions Ls (mm)
72.5
Dimensions A (mm)
30
TRUSCO Part Number
113-0412