Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Socket, For Mounting Male Thread
  • High Coupler Socket, For Mounting Male Thread
  • High Coupler Socket, For Mounting Male Thread

High Coupler Socket, For Mounting Male Thread BSBM-20SM

5.00 (1)
Item.#
02109572
Mfr.#
BSBM-20SM
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Opponent Mounting Size
Rc1/4(PT1/4)
Dimensions Ls (mm)
55.5
Dimensions A (mm)
13
TRUSCO Part Number
113-1087
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Bolt
Fluid
Water
Screw Diameter T
R1/4
Dimensions Hs (mm)
Hexagon 19
Dimensions Bs (phi mm)
7
Weight (g)
104
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of mold temperature control
5
From Japan
On 2016-06-14 15:20:33
Since long ago I have been using this Hi Coupler, there is also a relationship of replacement packing, the inside of the company is unified with Nitto Kohki. It is saved when there is handling of replacement packing of BSBM - 30SM.
This review is about item#02109633.