Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Plug, For Male Thread Mounting)Brass Made
  • High Coupler Plug, For Male Thread Mounting)Brass Made
  • High Coupler Plug, For Male Thread Mounting)Brass Made

High Coupler Plug, For Male Thread Mounting)Brass Made BSBM-30PF

Item.#
02109581
Mfr.#
BSBM-30PF
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Nut
Fluid
Water
Screw Diameter T
Rc3/8
Dimensions Hp (mm)
Hexagon 21
Dimensions A (mm)
14
TRUSCO Part Number
113-2245
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Opponent Mounting Size
R3/8(PT3/8)
Dimensions Lp (mm)
37
Weight (g)
41