Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Coupler Plug, for Hose Install, Brass
  • Hi Coupler Plug, for Hose Install, Brass
  • Hi Coupler Plug, for Hose Install, Brass

Hi Coupler Plug, for Hose Install, Brass BSBM-30PH

Item.#
02109597
Mfr.#
BSBM-30PH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimension T (phi mm)
11.3
Dimensions A (mm)
34
Weight (g)
34
Other Side's Hose Size
3/8 (for hose)
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Water
Dimension Hp (phi mm)
16
Dimensions Lp (mm)
61
Valve Structure
Valve not available
TRUSCO Part Number
113-0269
Dimensions Bp (mm)
7.5