Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Socket, For Mounting Male ThreadBrass
  • Hi Cupla Socket, For Mounting Male ThreadBrass
  • Hi Cupla Socket, For Mounting Male ThreadBrass

Hi Cupla Socket, For Mounting Male ThreadBrass BSBM-30SF

Item.#
02109615
Mfr.#
BSBM-30SF
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water
Installation Shape
Nut
TRUSCO Part Number
113-2547
Opponent Mounting Size
R3/8(PT3/8)
Dimensions Ls (mm)
50.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Weight (g)
105
Screw Diameter T
Rc3/8
Dimensions Hs (mm)
Hexagon 21
Dimensions A (mm)
14