Buy more than* S$200* and get FREE SHIPPING

  • High Brass Coupler Socket, For Mounting Hose
  • High Brass Coupler Socket, For Mounting Hose
  • High Brass Coupler Socket, For Mounting Hose

High Brass Coupler Socket, For Mounting Hose BSBM-30SH

Item.#
02109624
Mfr.#
BSBM-30SH
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimension T (phi mm)
11.3
Dimensions Bs (phi mm)
7.5
Weight (g)
111
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Water
Other Side's Hose Size
for 3/8 hose
Dimensions Ls (mm)
76.5
Dimensions A (mm)
34
TRUSCO Part Number
113-0447