Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Coupler Socket, For Mounting Male Thread
  • High Coupler Socket, For Mounting Male Thread
  • High Coupler Socket, For Mounting Male Thread

High Coupler Socket, For Mounting Male Thread BSBM-30SM

5.00 (1)
Item.#
02109633
Mfr.#
BSBM-30SM
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimensions Ls (mm)
56.5
Dimensions A (mm)
14
TRUSCO Part Number
113-1117
Opponent Mounting Size
Rc3/8(PT3/8)
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
Bolt
Fluid
Water
Dimensions Hs (mm)
Hexagon 19
Dimensions Bs (phi mm)
8
Weight (g)
119
Screw Diameter T
R3/8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of mold temperature control
5
From Japan
On 2016-06-14 15:20:33
Since long ago I have been using this Hi Coupler, there is also a relationship of replacement packing, the inside of the company is unified with Nitto Kohki. It is saved when there is handling of replacement packing of BSBM - 30SM.
This review is about item#02109633.