Buy more than* S$200* and get FREE SHIPPING

  • High Coupler
  • High Coupler
  • High Coupler

High Coupler BSBM-400PM

Item.#
02109667
Mfr.#
BSBM-400PM
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Hp (mm)
Hexagon 22
Dimensions Bp (mm)
13
Dimensions Lp (mm)
50
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
23
Dimensions A (mm)
16
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Weight (g)
77
Material (Body)
Brass
TRUSCO Part Number
113-0781
Maximum Working Pressure (MPa)
1.0
Screw Diameter T
R1/2
Opponent Mounting Size
Rc1/2(PT1/2)
Dimensions Bd (mm)
13