Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass
  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass
  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass

Hi Coupler Socket, Large Caliber, for Hose Install, Brass BSBM-400SH

Item.#
02109685
Mfr.#
BSBM-400SH
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 to +80
Other Side's Hose Size
For 1/2 hose
Dimension T (phi mm)
15
Dimensions Bs (phi mm)
9
Maximum Working Pressure (MPa)
1
Dimension D (phi mm)
35
Fluid
Water
Socket or Plug
Socket
Installation Shape
Hose nipple
Weight (g)
235
TRUSCO Part Number
113-0501
Dimensions Ls (mm)
83
Dimensions A (mm)
36