Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass
  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass
  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass
  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass

High Coupler Socket, Large Diameter, Mounting Female Thread, Brass BSBM-400SM

Item.#
02109694
Mfr.#
BSBM-400SM
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1
Socket or Plug
Socket
Fluid
Water
Installation Shape
Bolt
TRUSCO Part Number
113-1176
Opponent Mounting Size
Rc1/2(PT1/2)
Dimensions Ls (mm)
63
Dimensions A (mm)
16
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Brass
Weight (g)
224
Screw Diameter T
R1/2
Dimensions Hs (mm)
Hexagon 29
Dimensions Bs (phi mm)
13
Valve Structure
Valve available