Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Plug, For Male Thread Mounting)Brass Made
  • High Coupler Plug, For Male Thread Mounting)Brass Made
  • High Coupler Plug, For Male Thread Mounting)Brass Made

High Coupler Plug, For Male Thread Mounting)Brass Made BSBM-40PF

Item.#
02109703
Mfr.#
BSBM-40PF
Package Qty.
1PC
Ship pack of
1
10.81 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Nut
Fluid
Water
Opponent Mounting Size
R1/2(PT1/2)
Dimensions Lp (mm)
38
Weight (g)
77
Screw Diameter T
Rc1/2
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimensions Hp (mm)
Hexagon 29
Dimensions A (mm)
15
TRUSCO Part Number
113-2270