Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Hose Install, Brass
  • Hi Coupler Plug, for Hose Install, Brass
  • Hi Coupler Plug, for Hose Install, Brass

Hi Coupler Plug, for Hose Install, Brass BSBM-40PH

Item.#
02109712
Mfr.#
BSBM-40PH
Package Qty.
1PC
Ship pack of
1
10.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass
Dimensions A (mm)
36
Weight (g)
58
Other Side's Hose Size
For 1/2 hose
Dimension Hp (phi mm)
20
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Water
Dimensions Lp (mm)
63
Valve Structure
Without valve
TRUSCO Part Number
113-0293
Dimensions Bp (mm)
7.5
Dimension T (phi mm)
15