Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, Large Caliber, for Hose Install, Brass
  • Hi Coupler Plug, Large Caliber, for Hose Install, Brass
  • Hi Coupler Plug, Large Caliber, for Hose Install, Brass
  • Hi Coupler Plug, Large Caliber, for Hose Install, Brass

Hi Coupler Plug, Large Caliber, for Hose Install, Brass BSBM-600PH

Item.#
02109773
Mfr.#
BSBM-600PH
Package Qty.
1PC
Ship pack of
1
22.63 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Weight (g)
132
Material (Body)
Brass
TRUSCO Part Number
113-0358
Maximum Working Pressure (MPa)
1.0
2014 TRUSCO Published Page
1-1274
Dimensions Bd (mm)
13
Dimensions Bp (mm)
13
Dimension Hp (phi mm)
30
Dimension T (phi mm)
21
Dimensions Lp (mm)
77
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
23
Dimensions A (mm)
45
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Ho - Sunippuru