Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass
  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass
  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass

Hi Coupler Socket, Large Caliber, for Hose Install, Brass BSBM-600SH

Item.#
02109807
Mfr.#
BSBM-600SH
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
273
Dimension T (phi mm)
21
Dimensions Bs (phi mm)
14
Maximum Working Pressure (MPa)
1.0
Dimension D (phi mm)
35
Fluid
Water
Socket or Plug
Seo \ socket
Installation Shape
Ho - Sunippuru
2014 TRUSCO Published Page
1-1274
TRUSCO Part Number
113-0536
Dimensions Ls (mm)
92
Dimensions A (mm)
45
Purpose
For low pressure, general-purpose type pneumatic piping