Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass
  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass
  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass

High Coupler Socket, Large Diameter, Mounting Female Thread, Brass BSBM-600SM

Item.#
02109816
Mfr.#
BSBM-600SM
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1
Socket or Plug
Socket
Fluid
Water
Installation Shape
Malethread
TRUSCO Part Number
113-1206
Screw Diameter T
R3/4
Dimensions Hs (mm)
Hex 32
Dimensions Bs (phi mm)
16
Valve Structure
Valve Yu
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Brass
Weight (g)
283
2014 TRUSCO Published Page
1-1275
Opponent Mounting Size
Rc3/4(PT3/4)
Dimensions Ls (mm)
67
Dimensions A (mm)
19
Purpose
For low pressure, general-purpose type pneumatic piping