Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, Large Caliber, for Hose Install, Brass
  • Hi Coupler Plug, Large Caliber, for Hose Install, Brass
  • Hi Coupler Plug, Large Caliber, for Hose Install, Brass

Hi Coupler Plug, Large Caliber, for Hose Install, Brass BSBM-800PH

Item.#
02109834
Mfr.#
BSBM-800PH
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Other Side's Hose Size
For 1 hose
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water
Weight (g)
167
Material (Body)
Brass
TRUSCO Part Number
113-0382
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Dimensions Bd (mm)
13
Dimensions Bp (mm)
20
Dimension Hp (phi mm)
34
Dimension T (phi mm)
27
Dimensions Lp (mm)
85
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
23
Dimensions A (mm)
54