Buy more than* S$200* and get FREE SHIPPING

  • High Coupler
  • High Coupler
  • High Coupler
  • High Coupler

High Coupler BSBM-800PM

Item.#
02109843
Mfr.#
BSBM-800PM
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
2014 TRUSCO Published Page
1-1275
Screw Diameter T
R1
Opponent Mounting Size
Rc1(PT1)
Dimensions Bd (mm)
13
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Weight (g)
196
Material (Body)
Brass
TRUSCO Part Number
113-0846
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Male thread
Dimensions Bp (mm)
22
Dimensions Lp (mm)
63
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
23
Dimensions A (mm)
22