Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass
  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass
  • Hi Coupler Socket, Large Caliber, for Hose Install, Brass

Hi Coupler Socket, Large Caliber, for Hose Install, Brass BSBM-800SH

Item.#
02109861
Mfr.#
BSBM-800SH
Package Qty.
1PC
Ship pack of
1
65.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Other Side's Hose Size
For 1 hose
Dimension T (phi mm)
27
Dimensions Bs (phi mm)
16
Maximum Working Pressure (MPa)
1.0
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Dimension D (phi mm)
35
Fluid
Water
Weight (g)
299
TRUSCO Part Number
113-0561
Dimensions Ls (mm)
102
Dimensions A (mm)
55
Socket or Plug
Socket
Installation Shape
Hose nipple
Purpose
For low pressure, general-purpose type pneumatic piping