Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass
  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass
  • High Coupler Socket, Large Diameter, Mounting Female Thread, Brass

High Coupler Socket, Large Diameter, Mounting Female Thread, Brass BSBM-800SM

Item.#
02109877
Mfr.#
BSBM-800SM
Package Qty.
1PC
Ship pack of
1
65.82 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1
Socket or Plug
Socket
Fluid
Water
Valve Structure
Valve Yu
Weight (g)
317
2014 TRUSCO Published Page
1-1275
Opponent Mounting Size
Rc1(PT1)
Dimensions Ls (mm)
72
Dimensions A (mm)
22
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Brass
Installation Shape
Malethread
TRUSCO Part Number
113-1231
Screw Diameter T
R1
Dimensions Hs (mm)
Hex 36
Dimensions Bs (phi mm)
16
Purpose
For low pressure, general-purpose type pneumatic piping