Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Male Screw Install, Stainless Steel
  • Hi Coupler Plug, for Male Screw Install, Stainless Steel
  • Hi Coupler Plug, for Male Screw Install, Stainless Steel

Hi Coupler Plug, for Male Screw Install, Stainless Steel SUS-20PF

Item.#
02109886
Mfr.#
SUS-20PF
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Fluid
Water
Screw Diameter T
Rc1/4
Dimensions Hp (mm)
Hexagon 17
Dimensions A (mm)
13
Installation Shape
Female screw
TRUSCO Part Number
113-2229
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Lp (mm)
36
Valve Structure
Valve not available
Weight (g)
30