Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Hose Install, Stainless Steel
  • Hi Coupler Plug, for Hose Install, Stainless Steel
  • Hi Coupler Plug, for Hose Install, Stainless Steel

Hi Coupler Plug, for Hose Install, Stainless Steel SUS-20PH

Item.#
02109895
Mfr.#
SUS-20PH
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Dimensions Lp (mm)
57
Valve Structure
Valve not available
TRUSCO Part Number
113-0242
Dimensions Bp (mm)
5
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Water
Dimension T (phi mm)
9
Dimensions A (mm)
30
Weight (g)
26
Other Side's Hose Size
1/4 (for hose)
Dimension Hp (phi mm)
16