Buy more than* S$200* and get FREE SHIPPING

  • High Stainless Steel Coupler Socket, For Mounting Male Thread
  • High Stainless Steel Coupler Socket, For Mounting Male Thread
  • High Stainless Steel Coupler Socket, For Mounting Male Thread

High Stainless Steel Coupler Socket, For Mounting Male Thread SUS-20SF

Item.#
02109913
Mfr.#
SUS-20SF
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water
Dimensions Ls (mm)
49.5
Installation Shape
Female screw
TRUSCO Part Number
113-2521
Opponent Mounting Size
R1/4(PT1/4)
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Dimensions A (mm)
13
Weight (g)
98
Screw Diameter T
Rc1/4
Dimensions Hs (mm)
Hexagon 19