Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Stainless Steel Socket, For Mounting Hose
  • Hi Cupla Stainless Steel Socket, For Mounting Hose
  • Hi Cupla Stainless Steel Socket, For Mounting Hose

Hi Cupla Stainless Steel Socket, For Mounting Hose SUS-20SH

Item.#
02109922
Mfr.#
SUS-20SH
Package Qty.
1PC
Ship pack of
1
48.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Other Side's Hose Size
for 1/4 hose
Dimensions Ls (mm)
72.5
Dimensions A (mm)
30
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Water
TRUSCO Part Number
113-0421
Dimension T (phi mm)
9
Dimensions Bs (phi mm)
5
Weight (g)
100