Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Stainless Steel Socket, Male Thread
  • Hi Cupla Stainless Steel Socket, Male Thread
  • Hi Cupla Stainless Steel Socket, Male Thread

Hi Cupla Stainless Steel Socket, Male Thread SUS-20SM

4.00 (2)
Item.#
02109931
Mfr.#
SUS-20SM
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water
Weight (g)
96
Screw Diameter T
R1/4
Dimensions Hs (mm)
Hexagon 19
Dimensions Bs (phi mm)
7
Installation Shape
Bolt
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
TRUSCO Part Number
113-1095
Opponent Mounting Size
Rc1/4(PT1/4)
Dimensions Ls (mm)
55.5
Dimensions A (mm)
13
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When auxiliary tank of air compressor is connected
3
From Japan
On 2017-05-24 21:21:04
I bought it for auxiliary tank connection of the compressor. Although I was worried about my first purchase, I was glad that I could connect with a good touch.
This review is about item#2109931.
Track maintenance
5
From Japan
On 2015-10-14 08:43:00
I think the first impression is beautiful. Hikapura socket (for female installation) stainless steel is the best because the environment where you are located is close to the sea.
This review is about item#02109931.