Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Male Screw Install, Stainless Steel
  • Hi Coupler Plug, for Male Screw Install, Stainless Steel
  • Hi Coupler Plug, for Male Screw Install, Stainless Steel

Hi Coupler Plug, for Male Screw Install, Stainless Steel SUS-30PF

Item.#
02109947
Mfr.#
SUS-30PF
Package Qty.
1PC
Ship pack of
1
12.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Fluid
Water
Weight (g)
41
Screw Diameter T
Rc3/8
Dimensions Hp (mm)
Hexagon 21
Dimensions A (mm)
14
Installation Shape
Nut
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
TRUSCO Part Number
113-2253
Opponent Mounting Size
R3/8(PT3/8)
Dimensions Lp (mm)
37
Valve Structure
Without valve