Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Hose Install, Stainless Steel
  • Hi Coupler Plug, for Hose Install, Stainless Steel
  • Hi Coupler Plug, for Hose Install, Stainless Steel

Hi Coupler Plug, for Hose Install, Stainless Steel SUS-30PH

Item.#
02109956
Mfr.#
SUS-30PH
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Dimensions A (mm)
34
Weight (g)
27
Other Side's Hose Size
3/8 (for hose)
Dimension Hp (phi mm)
16
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Water
Dimensions Lp (mm)
61
Valve Structure
Valve not available
TRUSCO Part Number
113-0277
Dimensions Bp (mm)
7.5
Dimension T (phi mm)
11.3