Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • High Stainless Steel Coupler Socket, For Mounting Male Thread
  • High Stainless Steel Coupler Socket, For Mounting Male Thread
  • High Stainless Steel Coupler Socket, For Mounting Male Thread

High Stainless Steel Coupler Socket, For Mounting Male Thread SUS-30SF

Item.#
02109974
Mfr.#
SUS-30SF
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water
Dimensions Ls (mm)
50.5
Installation Shape
Nut
TRUSCO Part Number
113-2555
Opponent Mounting Size
R3/8(PT3/8)
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Dimensions A (mm)
14
Weight (g)
99
Screw Diameter T
Rc3/8
Dimensions Hs (mm)
Hexagon 21