Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Stainless Steel Socket, Male Thread
  • Hi Cupla Stainless Steel Socket, Male Thread
  • Hi Cupla Stainless Steel Socket, Male Thread

Hi Cupla Stainless Steel Socket, Male Thread SUS-30SM

4.00 (2)
Item.#
02109992
Mfr.#
SUS-30SM
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water
TRUSCO Part Number
113-1125
Opponent Mounting Size
Rc3/8(PT3/8)
Dimensions Ls (mm)
56.5
Dimensions A (mm)
14
Weight (g)
105
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Screw Diameter T
R3/8
Dimensions Hs (mm)
Hexagon 19
Dimensions Bs (phi mm)
8
Installation Shape
Bolt
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When auxiliary tank of air compressor is connected
3
From Japan
On 2017-05-24 21:21:04
I bought it for auxiliary tank connection of the compressor. Although I was worried about my first purchase, I was glad that I could connect with a good touch.
This review is about item#2109931.
Track maintenance
5
From Japan
On 2015-10-14 08:43:00
I think the first impression is beautiful. Hikapura socket (for female installation) stainless steel is the best because the environment where you are located is close to the sea.
This review is about item#02109931.