Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug
  • Hi Coupler Plug
  • Hi Coupler Plug

Hi Coupler Plug SUS-400PF

Item.#
02110001
Mfr.#
SUS-400PF
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Internal thread
Fluid
Water
Screw Diameter T
Rc1/2
Dimensions Lp (mm)
41
Weight (g)
81
2014 TRUSCO Published Page
1-1276
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Opponent Mounting Size
R1/2(PT1/2)
Dimensions A (mm)
15
TRUSCO Part Number
113-2318