Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Coupler Plug, For Hose Install, Stainless Steel
  • Hi Coupler Plug, For Hose Install, Stainless Steel
  • Hi Coupler Plug, For Hose Install, Stainless Steel

Hi Coupler Plug, For Hose Install, Stainless Steel SUS-400PH

Item.#
02110017
Mfr.#
SUS-400PH
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Ho - Sunippuru
Fluid
Water
Dimensions A (mm)
36
TRUSCO Part Number
113-0331
Dimensions Bp (mm)
9
Dimension T (phi mm)
15
2014 TRUSCO Published Page
1-1274
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Weight (g)
67
Other Side's Hose Size
Halfhose
Dimension Hp (phi mm)
22
Dimensions Lp (mm)
66