Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug
  • Hi Coupler Plug
  • Hi Coupler Plug

Hi Coupler Plug SUS-400PM

Item.#
02110026
Mfr.#
SUS-400PM
Package Qty.
1PC
Ship pack of
1
33.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Dimensions Bp (mm)
13
Dimensions A (mm)
16
Weight (g)
70
Screw Diameter T
R1/2
2014 TRUSCO Published Page
1-1275
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Valve Structure
Mu valve
Fluid
Water
Dimensions Hp (mm)
Hex 22
Dimensions Lp (mm)
50
Installation Shape
Malethread
TRUSCO Part Number
113-0790
Opponent Mounting Size
Rc1/2(PT1/2)